Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT18981
- Zoro # G925075579
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Air Over
Product Type
Fan and Blower Motor
Drive Type
Direct Drive
Frame Size
48
Number of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18981
- Zoro #
- G925075579
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
Details
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Air Over
- Product Type
- Fan and Blower Motor
- Drive Type
- Direct Drive
- Number of Speeds
- 4
- Phase
- Single
- Motor Shaft Rotation
- CW/CCW
- Mounting Position
- Horizontal
- Capacitor Required
- Capacitor Included
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.