Shop TRANE
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # MOT9251
- Zoro # G225074234
product price:Â
$
1,630.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Application
Fan/Blower
Compatible Manufacturer Part Number
AUX2D120AFV5VAA, AUX2D120AFV5VAB, AUY120R9V5V3, AUY120R9V5W0, AUY120R9V5W1, AUY120R9V5W4, AUY120R9V5W5, AUY120R9V5W6, TUX2D120AFV5VAA, TUX2D120AFV5VAB, TUY120R9V5V3, TUY120R9V5W0, TUY120R9V5W1, TUY120R9V5W4, TUY120R9V5W5, TUY120R9V5W6
Motor Enclosure Type
Open Drip Proof
Shaft Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT9251
- Zoro #
- G225074234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
- Frame Size
- 48
Details
- Application
- Fan/Blower
- Compatible Manufacturer Part Number
- AUX2D120AFV5VAA, AUX2D120AFV5VAB, AUY120R9V5V3, AUY120R9V5W0, AUY120R9V5W1, AUY120R9V5W4, AUY120R9V5W5, AUY120R9V5W6, TUX2D120AFV5VAA, TUX2D120AFV5VAB, TUY120R9V5V3, TUY120R9V5W0, TUY120R9V5W1, TUY120R9V5W4, TUY120R9V5W5, TUY120R9V5W6
- Motor Enclosure Type
- Open Drip Proof
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
- Mounting Position
- All Angle
Description
MOTORS - VARIABLE SPEED, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.