Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT20952
- Zoro # G225075156
product price:Â
$
2,915.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
12 in
Frame Size
48
Product Type
Fan and Blower Motor
Phase
Single
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT20952
- Zoro #
- G225075156
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 12 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Details
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
- Phase
- Single
- Number of Speeds
- 1
- Motor Enclosure Type
- Open Air Over
- Motor Shaft Rotation
- CCWLE
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.