MOTORS - VARIABLE SPEED
- Mfr # MOT09262
- Zoro # G425075406
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Compatible Manufacturer Part Number
2TEE3D37A1000AA,2TEE3F37A1000AA,4TEE3D37A1000AA,4TEE3F37A1000AA,4TEE3F37A1000AB,4TEE3F37A1000AC,4TEE3F37B1000AA,4TEE3F37B1000BA,4YCZ5024E1060AA,4YCZ5024F1060AA,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036E1090AA,4YCZ5036E1090BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ5036F1090AA,4YCZ5036F1090BA,A4AH5V30A1B30AA,A4AH5V36A1C30AA,A4AH5V42A1C30AA,A4AH6V30A1B30BA,A4AH6V36A1C30BA,A4AH6V42A1C30BA,RWE037E13FA0,RWE037E13FB0,TEM6A0B30H21SCA,TEM6A0C36H31SCA,TEM6A0C42H41SCA,TWE037E13FB0,TWE037E13FB1,TWE037E13FB2
Usable @ 208V
Usable at 208V
Shaft Diameter
1/2 in
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT09262
- Zoro #
- G425075406
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
Details
- Item
- MOTORS - VARIABLE SPEED
- Compatible Manufacturer Part Number
- 2TEE3D37A1000AA,2TEE3F37A1000AA,4TEE3D37A1000AA,4TEE3F37A1000AA,4TEE3F37A1000AB,4TEE3F37A1000AC,4TEE3F37B1000AA,4TEE3F37B1000BA,4YCZ5024E1060AA,4YCZ5024F1060AA,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036E1090AA,4YCZ5036E1090BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ5036F1090AA,4YCZ5036F1090BA,A4AH5V30A1B30AA,A4AH5V36A1C30AA,A4AH5V42A1C30AA,A4AH6V30A1B30BA,A4AH6V36A1C30BA,A4AH6V42A1C30BA,RWE037E13FA0,RWE037E13FB0,TEM6A0B30H21SCA,TEM6A0C36H31SCA,TEM6A0C42H41SCA,TWE037E13FB0,TWE037E13FB1,TWE037E13FB2
- Usable @ 208V
- Usable at 208V
- Product Type
- Fan and Blower Motor
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Mounting Position
- All Angle
- Phase
- Single
Description
MOTORS - VARIABLE SPEED, Single Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.