Shop TRANE
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1320
- Zoro # G825014456
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Product Type
Draft Inducer Motor
Overall Depth
11 1/4 in
Current
0.22 A
Nameplate Voltage
115V
Maximum Motor Speed
2,799 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1320
- Zoro #
- G825014456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11 1/4 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Product Type
- Draft Inducer Motor
- Current
- 0.22 A
- Nameplate Voltage
- 115V
- Maximum Motor Speed
- 2,799 RPM
- Phase
- 1
- Maximum Motor Horsepower
- 1/33 hp
- For Use With
- Compatible Product Type
- ADD2B060ACV32AC,ADD2B060ACV32BA,ADD2B060ACV32BB,ADD2B060ACV32BC,ADD2B080ACV32AC,ADD2B080ACV32BA,ADD2B080ACV32BB,ADD2B080ACV32BC,AUD2B060ACV32AC,AUD2B060ACV32BA,AUD2B060ACV32BB,AUD2B060ACV32BC,AUD2B060G9V3VAA,AUD2B080ACV32AC,AUD2B080ACV32BA,AUD2B080ACV32BB,AUD2B080ACV32BC,AUD2B080G9V3VAA,AUD2C080ACV42AC,AUD2C080ACV42BA,AUD2C080ACV42BB,AUD2C080ACV42BC,AUD2C080B9V4VBB,AUD2C080G9V4VAA,AUD2C080H9V4VAA,TDD2B060ACV32AC,TDD2B060ACV32BA,TDD2B060ACV32BB,TDD2B060ACV32BC,TDD2B080ACV32AC,TDD2B080ACV32BA,TDD2B080ACV32BB,TDD2B080ACV32BC,TUD2B060ACV32AC,TUD2B060ACV32BA,TUD2B060ACV32BB,TUD2B060ACV32BC,TUD2B060G9V3VAA,TUD2B080ACV32AC,TUD2B080ACV32BA,TUD2B080ACV32BB,TUD2B080ACV32BC,TUD2B080G9V3VAA,TUD2C080ACV42AC,TUD2C080ACV42BA,TUD2C080ACV42BB,TUD2C080ACV42BC,TUD2C080B9V4VBB,TUD2C080G9V4VAA,TUD2C080H9V4VAA
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 115V, Phase 1, Current 0.22 A, Maximum Motor Speed 2,799 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.