MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1369
- Zoro # G525017436
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Current
0.195 A
Maximum Motor Speed
3,600 RPM
Product Type
Draft Inducer Motor
Phase
1
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1369
- Zoro #
- G525017436
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 5 1/2 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Current
- 0.195 A
- Maximum Motor Speed
- 3,600 RPM
- Product Type
- Draft Inducer Motor
- Phase
- 1
- Maximum Motor Horsepower
- 1/39 hp
- For Use With
- 4YCC4024A1060AA, 4YCC4024A1060AB, 4YCC4024A1060AC, 4YCC4024E1060AA, 4YCC4042A1060AA, 4YCC4042A1060AB, 4YCC4042A1060AC, 4YCC4042E1060AA
- Nameplate Voltage
- 208-230V
- Compatible Product Type
- 4YCC4024A1060AA, 4YCC4024A1060AB, 4YCC4024A1060AC, 4YCC4024E1060AA, 4YCC4042A1060AA, 4YCC4042A1060AB, 4YCC4042A1060AC, 4YCC4042E1060AA
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.195 A, Maximum Motor Speed 3,600 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.