MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1370
- Zoro # G425017147
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Product Type
Draft Inducer Motor
Overall Depth
5 1/2 in
For Use With
4YCC4030A1070AA, 4YCC4030A1070AB, 4YCC4030A1070AC, 4YCC4030E1070AA, 4YCC4036A1070AA, 4YCC4036A1070AB, 4YCC4036A1070AC, 4YCC4036E1070AA, 4YCC4048A1070AA, 4YCC4048A1070AB, 4YCC4048A1070AC, 4YCC4048E1070AA
Current
0.204 A
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1370
- Zoro #
- G425017147
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 8 1/2 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Product Type
- Draft Inducer Motor
- For Use With
- 4YCC4030A1070AA, 4YCC4030A1070AB, 4YCC4030A1070AC, 4YCC4030E1070AA, 4YCC4036A1070AA, 4YCC4036A1070AB, 4YCC4036A1070AC, 4YCC4036E1070AA, 4YCC4048A1070AA, 4YCC4048A1070AB, 4YCC4048A1070AC, 4YCC4048E1070AA
- Current
- 0.204 A
- Phase
- 1
- Nameplate Voltage
- 208-230V
- Maximum Motor Speed
- 3,299 RPM
- Maximum Motor Horsepower
- 1/39 hp
- Compatible Product Type
- 4YCC4030A1070AA, 4YCC4030A1070AB, 4YCC4030A1070AC, 4YCC4030E1070AA, 4YCC4036A1070AA, 4YCC4036A1070AB, 4YCC4036A1070AC, 4YCC4036E1070AA, 4YCC4048A1070AA, 4YCC4048A1070AB, 4YCC4048A1070AC, 4YCC4048E1070AA
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.204 A, Maximum Motor Speed 3,299 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.