MOTORS-INDUCERS & ASSEMBLIES
- Mfr # KIT16584
- Zoro # G425015686
product price:Â
$
3,012.99
/ea
Free Shipping & Returns
Key Features
For Appliance Type
Furnaces
Product Type
Inducer Kit
Compatible with Manufacturer Model Number
BLW00732
Nameplate Voltage
115V
For Use With
Inducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT16584
- Zoro #
- G425015686
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- For Appliance Type
- Furnaces
- Product Type
- Inducer Kit
- Compatible with Manufacturer Model Number
- BLW00732
- Nameplate Voltage
- 115V
- For Use With
- Inducer
- Includes
- IFC Control, Igniter, Inducer Blower, Limit Switch, Wire Harness
- Compatible Manufacturer Part Number
- BLW00732
- Compatible Manufacturer Model Number
- BLW00732
- Compatible Product Type
- Inducer
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 115V, Product Type Inducer Kit, Includes IFC Control, Igniter, Inducer Blower, Limit Switch, Wire Harness, Compatible with Manufacturer Model Number BLW00732, For Appliance Type Furnaces, For Use With Inducer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.