MOTORS - VARIABLE SPEED
- Mfr # MOT18584
- Zoro # G625075800
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Direct Drive
Phase
Single
Compatible Manufacturer Part Number
TAM9A0B30V31DBA, TAMXA0A24V21DAA, TAMXB0A24V21DA, TAMXB0C42V41DA
Number of Speeds
1
Shaft Length
3 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18584
- Zoro #
- G625075800
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 3 15/16 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Details
- Drive Type
- Direct Drive
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
- Compatible Manufacturer Part Number
- TAM9A0B30V31DBA, TAMXA0A24V21DAA, TAMXB0A24V21DA, TAMXB0C42V41DA
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
- Product Type
- Fan and Blower Motor
- Motor Enclosure Type
- Open Air Over
- Motor Shaft Rotation
- CW/CCW
Description
MOTORS - VARIABLE SPEED, Single Phase, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.