Shop TRANE
See all product information
Create Account
MOTORS-GENERAL PURPOSE
- Mfr # MOT18994
- Zoro # G425076007
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Motor Enclosure Type
Open Air Over
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Frame Size
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOT18994
- Zoro #
- G425076007
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 6 1/2 in
Details
- Motor Enclosure Type
- Open Air Over
- Motor Shaft Rotation
- CW/CCW
- Motor Thermal Protection
- Auto
- Phase
- Single
- Number of Speeds
- 3
- Product Type
- Fan and Blower Motor
- Item
- MOTORS-GENERAL PURPOSE
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.