MOTORS - VARIABLE SPEED
- Mfr # MOT9263
- Zoro # G125074327
product price:Â
$
1,630.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Air-Over
Frame Size
48
Application
Fan/Blower
Shaft Diameter
1/2 in
Mounting Position
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT9263
- Zoro #
- G125074327
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Application
- Fan/Blower
- Mounting Position
- Horizontal
- Item
- MOTORS - VARIABLE SPEED
- Phase
- Single
- Motor Shaft Rotation
- CW/CCW
- Compatible Manufacturer Part Number
- AUD120R9V5J0,AUD120R9V5J1,AUD120R9V5K0,AUD120R9V5K1,AUD120R9V5K2,AUD120R9V5K3,AUD120R9V5K4,AUD120R9V5K5,AUD2D120A9V5VBA,AUD2D120A9V5VBB,AUD2D120AFV52AA,AUD2D120AFV52AB,AUD2D120G9V5VAA,TUD120R9V5J0,TUD120R9V5J1,TUD120R9V5K0,TUD120R9V5K1,TUD120R9V5K2,TUD120R9V5K3,TUD120R9V5K4,TUD120R9V5K5,TUD2D120A9V5VBA,TUD2D120A9V5VBB,TUD2D120AFV52AA,TUD2D120AFV52AB,TUD2D120G9V5VAA
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 3 1/2 in
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.