Zoro Homepage

SPST PRESSURE SWITCH

  • Mfr # SWT3971

  • Zoro # G409237295


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Temp. Range
-40 to 190 Deg. F
Voltage
125V
Max. Pressure
1 In-Wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWT3971
Zoro #
G409237295
UPC #
-
Country of Origin
Unknown

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Temp. Range
-40 to 190 Deg. F
Voltage
125V
Max. Pressure
1 In-Wc
Number of Poles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.