Zoro Homepage

Thermistor, -40 Deg.-65 Deg. C, 12" Leads

  • Mfr # SEN1107

  • Zoro # G5559185


product price: $35.79
/ea

Key Features

Fits Brand
Trane
For Use With
Universal
Overall Length
1 3/4 in
Probe Length
12 in
Operating Temperature - Minimum
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEN1107
Zoro #
G5559185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Probe Length
12 in

Details

Fits Brand
Trane
Item
Thermistor, -40 Degrees to 65 Degrees C, 12" Leads
For Use With
Universal
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
65 Degrees C

Description

Thermistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.