Shop TRANE
See all product information
Create Account
TRANSDUCERS & TRANSMITTERS
- Mfr # SEN2670
- Zoro # G225016265
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
5 in
Overall Length
3 5/8 in
Output
0 to 5V DC
Length
3 5/8 in
Overall Height
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEN2670
- Zoro #
- G225016265
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Sensor
- Output
- 0 to 5V DC
- Maximum Differential Pressure Measurement
- 5 in wc
- Number of Mounting Holes
- 2
- For Media
- Air
- Minimum Differential Pressure Measurement
- 0 in wc
- Minimum Operating Temperature
- 14 Degrees F
- For Use With Building Automation Systems
- Compatible with Building Automation Systems
- Maximum Operating Temperature
- 176 Degrees F
- Power Required
- 5V DC
- Number of Pickup Points
- 2
Dimensions
- Process Connection Size
- 5 in
- Overall Length
- 3 5/8 in
- Length
- 3 5/8 in
- Overall Height
- 5 3/8 in
- Overall Width
- 3 3/16 in
- Overall Depth
- 5 7/8 in
Description
Pressure Sensor, For Media Air, For Use With Building Automation Systems Compatible with Building Automation Systems, Accuracy Not Applicable, Power Required 5V DC, Output 0 to 5V DC, Loop Resistance Not Applicable, Sensing Element Type Not Applicable, Maximum Differential Pressure Measurement 5 in wc, Minimum Differential Pressure Measurement 0 in wc, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Insertion Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.