Zoro Homepage

Transformer, 75 VA, 24V, 200/230V

  • Mfr # TRR1581

  • Zoro # G8920709


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
200/230V
Output Voltage
24V
Power Rating
75 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRR1581
Zoro #
G8920709
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
200/230V
Output Voltage
24V
Power Rating
75 VA

Description

Transformer 200-230V-Pri 24V-Sec 75Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.