Zoro Homepage

V-Belt Idler Pulley, Ball, 3/8 in Dia

  • Mfr # SHE6354

  • Zoro # G5559167


product price: $69.99
/ea

Key Features

Fits Brand
TRANE
For Use With
Universal
Bore Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHE6354
Zoro #
G5559167
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
3/8 in

Details

Fits Brand
TRANE
Item
V-Belt Idler Pulley, 3/8" Bore
For Use With
Universal

Description

V-Belt Idler Pulley, Bearing Type Ball, Bore Diameter 3/8 in, Face Width 0.375 in, For Belt Trade Size 3L, 3V, 3VX, Outside Diameter 5 in, Pulley Material Steel, For Use With Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.