5 in. Zinc Alloy Door Holder in Bright Brass

  • Mfr # GH-380-US3

  • Zoro # G321841846


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Commercial/Residential
Residential;Commercial
Width
1.5 in
Height
5 in
Material
Zinc
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-380-US3
Zoro #
G321841846
UPC #
704780183259
Country of Origin
China

Dimensions

Width
1.5 in
Height
5 in
Depth
1 in

Details

Commercial/Residential
Residential;Commercial
Finish
Bright Brass
Material
Zinc
Item
Other Door Hardware
Color
Brass

Description

Our Trans-Atlantic GH-380-US3 5 in. Door Holder combines durability and function with its rugged zinc alloy construction and sleek bright brass finish. Designed for hands-free operation, its drop-down mechanism securely holds doors open to prevent slamming or shifting. Ideal for both residential and commercial spaces, it offers a reliable solution for high-traffic entryways.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.