
500 Series Black Grade 1-Commercial 36 in. Rim Panic Exit Device
Mfr # ED-501-BK
Zoro # G521841868
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Material
Steel
Height
6 in
Door Handing
Universal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-501-BK
Zoro #
G521841868
UPC #
704780212980
Country of Origin
Taiwan, Province of China
Dimensions
Height
6 in
Depth
2.5 in
Overall Length
36 in
Width
36 in
Details
Finish
Black
Material
Steel
Door Handing
Universal
Color
Black
Function
Exit Only
Item
Exit Devices
Description
The Trans-Atlantic 500 series "Rim Surface" exit device is suitable for hollow metal or wood doors where there is no projection on the surface. It's appropriate for commercial and industrial applications where heavy-duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 36 in. wide. It comes with a strike plate, filler plate and latch. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic, Black and Stainless-Steel finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.