
500 Series Black Grade 1-Commercial 48 in. Fire Rated Rim Panic Exit Device
Mfr # ED-F501XL-BK
Zoro # G121841794
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Depth
2.5 in
Color
Black
Finish
Black
Overall Length
48 in
Function
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-F501XL-BK
Zoro #
G121841794
UPC #
704780213062
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.5 in
Overall Length
48 in
Width
48 in
Height
6 in
Details
Color
Black
Finish
Black
Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Material
Steel
Description
The Trans-Atlantic 500 series fire rated "Rim Surface" exit device is suitable for hollow metal or wood doors where there is no projection on the surface. It's appropriate for commercial and industrial applications where heavy duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 48 in. wide. It comes with a strike plate, filler plate and latch. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Black finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.