Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 Series Black Grade 1-Commercial 48 in. Rim Panic Exit Device

  • Mfr # ED-501XL-BK

  • Zoro # G621841799


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Function
Exit Only
Door Handing
Universal
Depth
2.5 in
Finish
Black
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-501XL-BK
Zoro #
G621841799
UPC #
704780213055
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.5 in
Height
6 in
Overall Length
48 in
Width
48 in

Details

Function
Exit Only
Door Handing
Universal
Finish
Black
Material
Steel
Item
Exit Devices
Color
Black

Description

The Trans-Atlantic 500 series "Rim Surface" exit device is suitable for hollow metal or wood doors where there is no projection on the surface. It's appropriate for commercial and industrial applications where heavy-duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 48 in. wide. It comes with a strike plate, filler plate and latch. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic, Black and Stainless-Steel finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.