Zoro Homepage

800 Series Aluminum 36 in. Fire Rated Rim Panic Exit Device

  • Mfr # ED-F801-AL

  • Zoro # G221841762


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Steel
Height
8 in
Door Handing
Universal
Function
Panic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-F801-AL
Zoro #
G221841762
UPC #
704780221166
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Depth
8 in
Overall Length
36 in
Width
36 in

Details

Item
Exit Devices
Finish
Aluminum
Material
Steel
Door Handing
Universal
Function
Panic
Color
Silver

Description

The Trans-Atlantic ED-F801-AL 800 Series Fire Rated Rim Panic Exit Device is designed for 36-inch fire-labeled doors requiring reliable emergency egress. Certified for up to 3 hours of fire protection, it delivers peace of mind in high-risk areas. Its steel body and surface-mounted design support fast installation and lasting performance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.