Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

800 Series Aluminum 36 in. Rim Panic Exit Device

  • Mfr # ED-801-AL

  • Zoro # G221841687


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Function
Panic
Door Handing
Universal
Material
Steel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-801-AL
Zoro #
G221841687
UPC #
704780221128
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8 in
Overall Length
36 in
Height
8 in
Width
36 in

Details

Function
Panic
Door Handing
Universal
Material
Steel
Item
Exit Devices
Color
Silver

Description

The Trans-Atlantic ED-801-AL 800 Series Rim Panic Exit Device offers secure, reliable egress for 36-inch commercial doors. Built with durable steel, it provides smooth operation and fast emergency exit. Its surface-mounted design ensures easy installation and compliance with ANSI and ADA standards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.