
800 Series Aluminum 36 in. Surface Vertical Rod Crash Bar Exit Device
Mfr # ED-VR831-AL
Zoro # G021841702
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
8 in
Width
36 in
Door Handing
Universal
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-VR831-AL
Zoro #
G021841702
UPC #
704780221142
Country of Origin
Taiwan, Province of China
Dimensions
Depth
8 in
Width
36 in
Overall Length
36 in
Height
8 in
Details
Item
Exit Devices
Color
Silver
Door Handing
Universal
Finish
Aluminum
Function
Panic
Material
Steel
Description
The Trans-Atlantic ED-VR831-AL 800 Series Vertical Rod Crash Bar Exit Device ensures secure top and bottom latching on 36-inch doors. Ideal for double-door setups, it features a durable steel finish and surface-mounted installation. ANSI Grade 1 and ADA compliant, it's built for demanding commercial use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.