Zoro Homepage

800 Series Aluminum 48 in. Fire Rated Rim Panic Exit Device

  • Mfr # ED-F801XL-AL

  • Zoro # G421841852


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Function
Panic
Door Handing
Universal
Height
10 in
Overall Length
48 in
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-F801XL-AL
Zoro #
G421841852
UPC #
704780221173
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Overall Length
48 in
Width
48 in
Depth
10 in

Details

Function
Panic
Door Handing
Universal
Finish
Aluminum
Color
Silver
Material
Steel
Item
Exit Devices

Description

The Trans-Atlantic ED-F801XL-AL 800 Series Fire Rated Rim Panic Exit Device fits 48-inch doors and meets UL fire safety standards. It provides secure, code-compliant egress with a smooth push bar mechanism. Built to perform under pressure, it's ideal for commercial and institutional fire-rated doors.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.