Zoro Homepage

800 Series Aluminum 48 in. Rim Panic Exit Device

  • Mfr # ED-801XL-AL

  • Zoro # G721841736


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Function
Panic
Depth
10 in
Finish
Aluminum
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-801XL-AL
Zoro #
G721841736
UPC #
704780221135
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
10 in
Height
10 in
Overall Length
48 in

Details

Function
Panic
Finish
Aluminum
Color
Silver
Item
Exit Devices
Material
Steel

Description

The Trans-Atlantic ED-801XL-AL 800 Series Rim Panic Exit Device is ideal for commercial doors up to 48 inches wide. It combines rugged steel construction with a low-profile push bar for effortless exit access. Engineered for quick installation and code compliance, it's perfect for high-traffic environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.