Zoro Homepage

800 Series Aluminum 48 in. Surface Vertical Rod Crash Bar Exit Device

  • Mfr # ED-VR831XL-AL

  • Zoro # G021841740


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Universal
Function
Panic
Finish
Aluminum
Height
10 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-VR831XL-AL
Zoro #
G021841740
UPC #
704780221159
Country of Origin
Taiwan, Province of China

Dimensions

Height
10 in
Width
48 in
Overall Length
48 in
Depth
10 in

Details

Door Handing
Universal
Function
Panic
Finish
Aluminum
Item
Exit Devices
Material
Steel
Color
Silver

Description

The Trans-Atlantic ED-VR831XL-AL 800 Series Vertical Rod Crash Bar Exit Device is designed for wider 48-inch doors in high-traffic facilities. Its top and bottom latching system enhances security, while the steel build resists wear. Easy to install and code-compliant, it's perfect for schools, hospitals, and more.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.