
900 Series UL Listed Aluminum 48 in. Grade 1 Heavy Duty Rim Panic Surface Exit Device
Mfr # ED-901XL-AL
Zoro # G421841708
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Door Handing
Universal
Width
48 in
Height
10 in
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-901XL-AL
Zoro #
G421841708
UPC #
704780212768
Country of Origin
Taiwan, Province of China
Dimensions
Width
48 in
Height
10 in
Depth
4 in
Overall Length
48 in
Details
Color
Silver
Door Handing
Universal
Finish
Aluminum
Item
Exit Devices
Function
Exit Only
Material
Stainless Steel
Description
The Trans-Atlantic 900 series "Rim Surface" exit device is suitable for aluminum, wood or hollow metal single and double doors. Its' appropriate for commercial and industrial easy egress applications where heavy duty usage is anticipated such as schools, medical buildings, business environments and more. Moreover, it fits with doors up to 48 in. wide. The exterior trim is sold separately. These series have been created for the highest of industry standards with Grade 1 and ADA compliant.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.