
900 Series UL Listed Aluminum 48 in. Grade 1 Heavy Duty Surface Vertical Rod Panic Exit Device
Mfr # ED-VR931XL-AL
Zoro # G821841773
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Stainless Steel
Door Handing
Universal
Color
Silver
Function
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-VR931XL-AL
Zoro #
G821841773
UPC #
704780216773
Country of Origin
Taiwan, Province of China
Dimensions
Width
48 in
Overall Length
48 in
Height
8.1 in
Depth
3.3 in
Details
Finish
Aluminum
Material
Stainless Steel
Door Handing
Universal
Color
Silver
Item
Exit Devices
Function
Exit Only
Description
The Trans-Atlantic VR931 series "Surface Vertical Rod" exit device is suitable for aluminum, wood or hollow metal single and double doors. Its' appropriate for commercial and industrial easy egress applications where heavy duty usage is anticipated such as schools, medical buildings, business environments and more. Moreover, it fits with doors up to 48 in. wide. The exterior trim is sold separately. These series have been created for the highest of industry standards with Grade 1 and ADA compliant. Item is only available in Aluminum finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.