Zoro Homepage

900 Series UL Listed Duronodic 36 in. Grade 1 Heavy Duty Panic Rim Surface Exit Device

  • Mfr # ED-901-DU

  • Zoro # G721841682


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Depth
3.3 in
Color
Bronze
Finish
Duronodic
Function
Exit Only
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-901-DU
Zoro #
G721841682
UPC #
704780212713
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.3 in
Overall Length
36 in
Width
36 in
Height
8.1 in

Details

Color
Bronze
Finish
Duronodic
Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Material
Stainless Steel

Description

The Trans-Atlantic 900 series "Rim Surface" exit device is suitable for aluminum, wood or hollow metal single and double doors. Its' appropriate for commercial and industrial easy egress applications where heavy duty usage is anticipated such as schools, medical buildings, business environments and more. Moreover, it fits with doors up to 36 in. wide. The exterior trim is sold separately. These series have been created for the highest of industry standards with Grade 1 and ADA compliant. Item is available in two finishes: Aluminum and Duronodic.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.