
900 Series UL Listed Duronodic 48 in. Grade 1 Heavy Duty Panic Rim Surface Exit Device
Mfr # ED-901XL-DU
Zoro # G721841897
product price: $857.99
/ea
Free Shipping & Returns
Key Features
Function
Exit Only
Door Handing
Universal
Width
48 in
Overall Length
48 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-901XL-DU
Zoro #
G721841897
UPC #
704780212720
Country of Origin
Taiwan, Province of China
Dimensions
Width
48 in
Overall Length
48 in
Height
8.1 in
Depth
3.3 in
Details
Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Color
Bronze
Finish
Duronodic
Material
Stainless Steel
Description
The Trans-Atlantic 900 series "Rim Surface" exit device is suitable for aluminum, wood or hollow metal single and double doors. Its' appropriate for commercial and industrial easy egress applications where heavy duty usage is anticipated such as schools, medical buildings, business environments and more. Moreover, it fits with doors up to 48 in. wide. The exterior trim is sold separately. These series have been created for the highest of industry standards with Grade 1 and ADA compliant. Item is only available in Duronodic finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.