
Black Entry Lever Trim with Lock for Panic Exit Device
Mfr # ED-LHL500-BK
Zoro # G421841920
product price: $68.59
/eaKey Features
Height
2.5 in
Door Handing
Universal
Length
3 in
Color
Black
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-LHL500-BK
Zoro #
G421841920
UPC #
704780213000
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.5 in
Length
3 in
Width
7 in
Details
Door Handing
Universal
Color
Black
Body Material
Steel
Item
Exit Devices
Finish
Black
Function
Exit Only
Material
Steel
Description
The Trans-Atlantic lever trim has an entry function and is suitable for use on doors that require a certain level of security such as office or exterior doors. Moreover, the lever trim can be unlocked from the exterior with a key. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Item is available in Brushed Chrome, Black and Oil Rubbed Bronze finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.