200 Series Grade 3 Stainless Steel Single Cylinder Tubular Deadbolt

  • Mfr # DL-DB251-US32D

  • Zoro # G301861109


product price: $30.44
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-DB251-US32D
Zoro #
G301861109
UPC #
704780181866
Country of Origin
China

Description

The Trans-Atlantic Co. (TACO) Grade 3 Single Cylinder Tubular Deadbolt is designed for use on commercial or residential applications. The sleek design adds style and security to any door. The deadbolt coordinates with any Trans Atlantic HVB, SVB or ECB lockset series to provide additional security.


  • •Grade 3 certified for commercial and residential use
  • •Fully reversible; fits both right and left-handed doors
  • •Features thumbturn interior and keyed exterior
  • •ANSI A156.2 certified
  • •Door thickness: 1-3/4 to 1-7/8 in.
  • •Adjustable backset: 2-3/4 to 2-3/8 in.
  • •Strike: 1-1/8 x 2-3/4 in.
  • •Bore: 1-1/8” residential
  • •Cylinder: Schlage “C” keyway
  • •Non-handed / reversible
  • •Keyed with Schlage 6 pin nickel plated keys
  • •Full 1 in. throw deadbolt
  • •1 year mechanical and finish Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.