Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trans Atlantic Co. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device ED-301-AL

300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (Discontinued)

  • Mfr # ED-301-AL
  • Zoro # G001860822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-301-AL
Zoro #
G001860822
UPC #
704780182580
Country of Origin
China

Dimensions

Depth
30 in
Height
2.5 in
Width
5 in

Details

Door Handing
Universal
Finish
Silver
Material
Aluminum
Color
Aluminum
Function
Exit Only
Type
Exit Devices
Item
Exit Devices

Description

The Trans-Atlantic 300 series "Crash Bar" exit device is suitable for wide stile aluminum, wood and hollow metal doors. It's appropriate for commercial and industrial applications where heavy duty usage is anticipated. Moreover, it fits with doors up to 36 in. wide. It comes with a roller strike, shim and mounting hardware. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 2 and ADA compliant exit devices. Item is available in Aluminum and Duronodic finishes.


  • •Heavy duty crash bar for commercial and industrial applications
  • •Compatible with wood and hollow metal doors up to 36in. wide
  • •Meets the standards of Grade 2 and ANSI A156.3 - Non fire rated
  • •Suitable for wide stile aluminum, wood and hollow metal doors
  • •Set up for thumbturn dogging
  • •Made from contoured aluminum for more durability
  • •Comes non-handed / reversible
  • •Fasteners are furnished with sheet metal, machine screws and shoulder mounting studs with set screws
  • •Comes as a Rim mounted roller strike with shim
  • •Considered as an optional replacement bar for doors 48 in.
  • •Easy to install
  • •Stile or head width should be 2 in. minimum
  • •Door thickness: 1-3/4 in. standard
  • •Door width: up to 36 in.
  • •Projection: 4-1/2 in.
  • •Backset: 1-5/32 in.
  • •Latch case: 1-1/4 in. x 7-1/4 in. with 1/2 in. throw
  • •Aluminum finish
  • •ADA compliant
  • •1 Year mechanical and finish warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.