Zoro Homepage

500 Series Duronodic Grade 1 Commercial 36 in. Fire Rated Rim Panic Exit Device

  • Mfr # ED-F501-DU

  • Zoro # G901860724


product price: $159.63
/ea
Free Shipping & Returns

Key Features

Door Handing
Universal
Finish
Brown
Material
Aluminum
Color
Duronotic
Depth
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-F501-DU
Zoro #
G901860724
UPC #
704780182771
Country of Origin
China

Dimensions

Depth
32.5 in
Height
2.5 in
Width
6 in

Details

Door Handing
Universal
Finish
Brown
Material
Aluminum
Color
Duronotic
Function
Fire
Type
Exit Devices
Item
Exit Devices

Description

The Trans-Atlantic 500 series fire rated "Rim Surface" exit device is suitable for hollow metal or wood doors where there is no projection on the surface. It's appropriate for commercial and industrial applications where heavy duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 36 in. wide. It comes with a strike plate, filler plate and latch. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Stainless Steel finishes.


  • •Heavy duty rim type for commercial and industrial applications
  • •Compatible with wood and hollow metal doors from 26in. to 36in. wide
  • •Meets the standards of Grade 1 and ANSI A156.3 - UL10C Fire Rated
  • •Suitable for hollow metal or wood doors
  • •Made from solid steel for more durability
  • •Comes non-handed / reversible
  • •Supplied with mounting hardware
  • •Comes with standard strike and shim
  • •Comes with a plastic end cap
  • •Can be cut down to 26 in. in length
  • •Easy to install
  • •Stile or head width should be 3 in. minimum
  • •Door thickness: 1-3/4 to 2 in.
  • •Door width: 26 to 36 in.
  • •Projection: 2-1/4 in.
  • •Duronodic finish
  • •UL10C fire rated for 3 hours, barrier free
  • •ADA compliant
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.