Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 Series Stainless Steel Grade 1 Commercial 36 in. Rim Panic Exit Device

  • Mfr # ED-501-US32D

  • Zoro # G101861149


product price: $179.61
/ea
Free Shipping & Returns

Key Features

Door Handing
Universal
Finish
Silver
Material
Steel
Color
Stainless Steel
Depth
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-501-US32D
Zoro #
G101861149
UPC #
704780182634
Country of Origin
China

Dimensions

Depth
32.5 in
Width
6 in
Height
2.5 in

Details

Door Handing
Universal
Finish
Silver
Material
Steel
Color
Stainless Steel
Type
Exit Devices
Function
Exit Only

Description

The Trans-Atlantic 500 series "Rim Surface" exit device is suitable for hollow metal or wood doors where there is no projection on the surface. It's appropriate for commercial and industrial applications where heavy duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 36 in. wide. It comes with a strike plate, filler plate and latch. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Stainless Steel finishes.


  • •Heavy duty rim type for commercial and industrial applications
  • •Compatible with wood and hollow metal doors from 26in. to 36in. wide
  • •Meets the standards of Grade 1 and ANSI A156.3 - Non fire rated
  • •Suitable for hollow metal or wood doors
  • •Set up for dogging & includes dogging hex key
  • •Made from solid steel for more durability
  • •Comes non-handed / reversible
  • •Supplied with mounting hardware
  • •Comes with standard strike and shim
  • •Comes with a plastic end cap
  • •Can be cut down to 26 in. in length
  • •Easy to install
  • •Stile or head width should be 3 in. minimum
  • •Door thickness: 1-3/4 to 2 in.
  • •Door width: 26 to 36 in.
  • •Projection: 2-1/4 in.
  • •Stainless Steel finish
  • •UL listed SA32524
  • •ADA compliant
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.