Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

900 Series UL 36 in. Grade 1 Heavy Duty 3-Point Surface Vertical Rod Mortise Panic Exit Device

  • Mfr # ED-3MVR931-AL

  • Zoro # G208621653


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Door Handing
Universal
Finish
Aluminum
Material
Stainless Steel
Type
Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-3MVR931-AL
Zoro #
G208621653
UPC #
704780208013
Country of Origin
China

Details

Color
Silver
Item
Exit Devices
Door Handing
Universal
Finish
Aluminum
Material
Stainless Steel
Type
Exit Devices

Description

The Trans-Atlantic VR931 series "Surface Vertical Rod" exit device is suitable for aluminum, wood or hollow metal single and double mortise lock doors. Its' appropriate for commercial and industrial easy egress applications where heavy duty usage is anticipated such as schools, medical buildings, business environments and more. Moreover, it fits with doors up to 36 in. wide where spring latches are loaded. The exterior trim is sold separately. These series have been created for the highest of industry standards with UL10C fire-rated, Grade 1 and ADA compliant. Item is only available in Aluminum finish.


  • •Heavy duty mortise vertical rod for heavy use environments
  • •Compatible with wood and hollow metal doors up to 36in. wide
  • •Meets the standards of Grade 1 and ANSI A156.3 - UL10C Fire Rated
  • •Suitable for doors up to 36 in. wide
  • •Most commonly used on mortise lock doors
  • •Comes non-handed / reversible
  • •Comes with standard strike, shim and plastic end cap
  • •3-point latching for added security
  • •Can be cut down to 28 in. in length
  • •Easy to install
  • •Stile or head width should be 4-7/32 in. minimum
  • •Aluminum finish
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.