Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Exit Device Push Handle

  • Mfr # ED-PL01-AL

  • Zoro # G910875344


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Width
4.5 in
Material
Aluminum
Finish
Alumininum
Length
12 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-PL01-AL
Zoro #
G910875344
UPC #
704780186151
Country of Origin
China

Dimensions

Width
4.5 in
Length
12 in
Height
0.5 in

Details

Material
Aluminum
Finish
Alumininum

Description

The Trans-Atlantic push plate with hole is the perfect addition to your exit device since it's built for easy accessibility and improved function. It's a designed accessory to be perfectly paired with any type of exit devices from Trans-Atlantic brand and other brands as well. It comes with hardware for easier installation. However, the cylinder isn't included. Item is available in Aluminum and Duronodic finishes.


  • •Heavy duty back plate for pull handle with hole
  • •Perfect for Global Door Controls and Trans-Atlantic exit devices
  • •Pull plate used for exterior doors
  • •Acts as a blank plate only
  • •Supplied with instructions for mounting hardware
  • •Easy to install
  • •Comes non-handed / reversible
  • •Fits on opposite side of door to panic exit device
  • •Duronodic finish
  • •1 Year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.