Zoro Homepage

DXML Series Brushed Chrome Grade 1 Privacy Mortise Lock Door Handle with Sectional Left-Handed Lever

  • Mfr # DL-DXML40SSLH-US26D

  • Zoro # G401861283


product price: $296.68
/ea
Free Shipping & Returns

Key Features

Location Type
Commercial
Lock Type
Locksets
Finish
Chrome
Width
10 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-DXML40SSLH-US26D
Zoro #
G401861283
UPC #
704780187486
Country of Origin
China

Dimensions

Width
10 in
Height
8 in

Details

Location Type
Commercial
Lock Type
Locksets
Finish
Chrome
Material
Zinc
Color
Brushed Chrome

Description

The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.


  • •Ideal for use on interior doors where privacy locking is required
  • •ANSI A156.2 Grade 1 Certified
  • •Features a left-handed sectional door handle
  • •Includes 1-1/4 x 8 in. faceplate and 2-1/2 in. rosette
  • •Fit for doors 1-3/4 in. thick
  • •Backset measurement is 2-3/4 in.
  • •Throw bolt: 1 in.
  • •Armored front plate conceals lock mounting screws
  • •Lever handles are heavy-duty forged brass
  • •ADA compliant
  • •UL R15846 3 hour fire rated latch
  • •1 in. Mortise Cylinder
  • •Brushed Chrome Finish
  • •1 year mechanical and finsih Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products