Shop TRANS ATLANTIC CO.
See all product information
Create Account
DXML Series RightHand HeavyDuty Commercial MortiseLock W/ Escutcheon Handleset Grade1 Sotreroom BC
- Mfr # DL-DXML80SERH-US26D
- Zoro # G901860908
product price:
$
302.35
/ea
Free Shipping & Returns
Key Features
Style
Classic
Lockset Finish
Brushed Chrome
Finish
Chrome
Type
Locksets
Color
Brushed Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-DXML80SERH-US26D
- Zoro #
- G901860908
- UPC #
- 704780187608
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 10 in
Details
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Finish
- Chrome
- Type
- Locksets
- Color
- Brushed Chrome
- Location Type
- Commercial
- Material
- Zinc
- Weight
- 3
- Includes
- Installation Instructions;Mounting Hardware
- Features
- Easy Installation
- Grade
- ANSI Grade 1 (Best)
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
- •Lever automatically locks from the outside when closed
- •ANSI A156.2 Grade 1 Certified
- •Features a right-handed escutcheon door handle
- •Includes 1-1/4 x 8 in. faceplate and 2-1/2 in. rosette
- •Fit for doors 1-3/4 in. thick
- •Backset measurement is 2-3/4 in.
- •Throw bolt: 1 in.
- •SC6 Schlage "C" 6 pin keyway
- •Armored front plate conceals lock mounting screws
- •Lever handles are heavy-duty forged brass
- •ADA compliant
- •UL R15846 3 hour fire rated latch
- •1 in. Mortise Cylinder
- •Brushed Chrome Finish
- •1 year mechanical and finsih Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.