LHV Series Heavy-Duty Commercial Cylindrical Lever with IC Core, Grade 1 Storeroom in Brushed Chrome

  • Mfr # DL-LHV80IC-US26D

  • Zoro # G008621693


product price:  $108.76
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Style
Classic
Lockset Finish
Brushed Chrome
Keyway Type
C
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-LHV80IC-US26D
Zoro #
G008621693
UPC #
704780186663
Country of Origin
China

Details

Electrical/Mechanical
Mechanical
Style
Classic
Lockset Finish
Brushed Chrome
Keyway Type
C
Number of Keys
2
Grade
ANSI Grade 1 (Best)
Includes
Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
Features
Easy Installation
Number of Pins
6
Backset
2-3/4 in
Standards
ADA Compliant, ANSI Certified, UL Listed
Strike Type
Square Corner
Color
Chrome
Material
Steel

Description

The Trans Atlantic (Taco) LHV cylindrical storeroom leverset comes in a brushed chrome finish and includes an ANSI strike. This storeroom door handle always requires a key to open the door from the outside, the inside remains unlocked. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy-duty applications. This lockset is prepared for any small format interchangeable core installation for the storeroom cylinder, but the cylinder itself is sold separately.


  • •Keyed locking lever automatically locks on the outside if closed
  • •ANSI A156.2 Grade 1 Certified
  • •Fits doors with 1-3/4” to 2” thickness
  • •Non-handed/reversible (fits both right and left-handed doors)
  • •1 year mechanical and finish warranty
  • •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
  • •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
  • •Easy installation with hardware included
  • •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
  • •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
  • •Schlage "C" keyway, includes two 6-pin keys
  • •Heavy-duty independent spring action mechanism prevents lever sag
  • •ADA compliant
  • •Fits 161 prep doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.