Shop TRANS ATLANTIC CO.
See all product information
Create Account
HVB Series Heavy-Duty Commercial Cylindrical Knob, Grade 1 Privacy in Stainless Steel
- Mfr # DL-HVB40-US32D
- Zoro # G401860736
product price:
$
125.26
/ea
Free Shipping & Returns
Key Features
Lockset Grade
ANSI Grade 1
Key Type
Locksets
Lockset Finish
Silver
Lockset Material
Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-HVB40-US32D
- Zoro #
- G401860736
- UPC #
- 704780182061
- Country of Origin
- China
- Item
- Privacy Knobs
- Lockset Grade
- ANSI Grade 1
- Key Type
- Locksets
- Lockset Finish
- Silver
- Lockset Material
- Steel
- Color
- Stainless Steel
Dimensions
- Height
- 3 in
- Width
- 7.5 in
Description
The Trans Atlantic (TACO) HVB cylindrical privacy knobset comes in a stainless steel finish and includes an ANSI strike. This privacy door knob is designed for use on bathrooms and bedrooms, and features a push button on the interior side that locks the door but will unlock when the inside knob is turned. Constructed for durability, this knob exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications.
- •Locking knob provides privacy for interior bed/bathroom doors
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Dual threaded spin on rosettes
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.