Shop TRANS ATLANTIC CO.
See all product information
Create Account
LSV Series Saturn Style Commercial Cylindrical Lever with Single Cylinder, Grade 2 Entry in BC
- Mfr # DL-LSV53DB751-US26D
- Zoro # G008621624
product price:
$
129.76
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Style
Modern
Lockset Finish
Brushed Chrome
Keyway Type
C
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LSV53DB751-US26D
- Zoro #
- G008621624
- UPC #
- 704780187097
- Country of Origin
- China
- Electrical/Mechanical
- Mechanical
- Style
- Modern
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Color
- Chrome
- Includes
- Installation Instructions
- Grade
- ANSI Grade 2 (Better)
- Features
- Easy Installation
- Material
- Zinc
Description
The Trans-Atlantic (Taco) LSV Saturn cylindrical entry leverset comes in a brushed chrome finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications. This leverset includes our 700 Series Grade 2 Brushed Chrome Single Cylinder Deadbolt, designed with durability in mind.
- •Lever features keyed exterior & thumbturn interior lock
- •Deadbolt has keyed exterior & thumbturn interior lock
- •ANSI A156.2 Grade 2 Certified
- •Removable thru-bolts included to prevent lock rotation
- •Non-handed/reversible; fits both right and left-handed doors
- •Leverset backset: 2-3/4 in., latch face: 1-1/8 x 2-1/4 in.
- •Leverset includes ANSI strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.