
Light Duty Commercial Grade 3 Door Closer in Aluminum - Size 2
Mfr # TC302-AL
Zoro # G510875331
product price: $34.25
/eaKey Features
Color
Silver
Finish
Aluminum
Housing Depth
1.5 in
Housing Length
2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC302-AL
Zoro #
G510875331
UPC #
704780185116
Country of Origin
Taiwan, Province of China
Dimensions
Housing Depth
1.5 in
Housing Length
2 in
Width
7 in
Details
Color
Silver
Finish
Aluminum
Material
Aluminum
Application
Commercial
Description
The Global Door Controls TC300 light duty closers are Grade 3 certified. They're commonly used on projects that specify multiple interior closers to address budget concerns. Furthermore, they're an excellent choice for hotels, condominiums, apartment complexes and single-family residences. The spring tension comes in sizes 2, 3 and 4. Items are available in two finishes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.
- •Light duty aluminum construction
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
- •Recommended for use on interior and light weight exterior door applications
- •Requires less space on a door for installation although it has the appearance of a full size closer
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Fits with doors weighing up to 137 lbs.
- •Includes two independent regulating valves control sweep and latch speeds
- •Size 2 for spring tension
- •Aluminum finish
- •CTC Hole Pattern: 6-3/8 in. x 3/4 in.
- •Body length : 7-7/8 in.
- •UL R7483
- •5 Year mechanical warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.