Shop TRANS ATLANTIC CO.
See all product information
Create Account
LSV Saturn Standard Duty Bright Brass Grade 2 Commercial Cylindrical Entry Door Handle with Lock
- Mfr # DL-LSV53-US3
- Zoro # G901861332
product price:
$
55.83
/ea
Key Features
Electrical/Mechanical
Mechanical
Style
Classic
Lockset Finish
Bright Brass
Keyway Type
C
Location Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LSV53-US3
- Zoro #
- G901861332
- UPC #
- 704780182313
- Country of Origin
- China
- Electrical/Mechanical
- Mechanical
- Style
- Classic
- Lockset Finish
- Bright Brass
- Keyway Type
- C
- Location Type
- Commercial
- Finish
- Brass
- Type
- Locksets
- Color
- Bright Brass
- Material
- Steel
- Weight
- 3.2
- Number of Pins
- 6
- Strike Type
- Square Corner
- Standards
- ADA Compliant, ANSI Certified, UL Listed
- Grade
- ANSI Grade 2 (Better)
- Features
- Easy Installation
- Includes
- Hardware;Installation Instructions;Mounting Hardware;Self Guiding Screws
- Number of Keys
- 2
- Backset
- 2-3/4 in
Dimensions
- Width
- 7 in
- Height
- 3.25 in
Description
The Trans-Atlantic (TACO) LSV Saturn cylindrical entry leverset comes in a bright brass finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.
- •Keyed entry lever best used for security on exterior doors
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable Thru-Bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6 pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.