LSV Series Saturn Style Standard-Duty Commercial Cylindrical Lever with IC Core, Grade 2 Entry in BB
- Mfr # DL-LSV53IC-US3
- Zoro # G808621688
Key Features
Specifications
Product Information
- MFR #
- DL-LSV53IC-US3
- Zoro #
- G808621688
- UPC #
- 704780186786
- Country of Origin
- China
Details
- Electrical/Mechanical
- Mechanical
- Style
- Classic
- Lockset Finish
- Bright Brass
- Keyway Type
- C
- Material
- Steel
- Number of Keys
- 2
- Color
- Brass
- Strike Type
- Square Corner
- Features
- Easy Installation
- Number of Pins
- 6
- Standards
- ADA Compliant, ANSI Certified, UL Listed
- Includes
- Hardware;Installation Instructions;Mounting Hardware;Self Guiding Screws
- Grade
- ANSI Grade 2 (Better)
- Backset
- 2-3/4 in
Description
The Trans-Atlantic (Taco) LSV Saturn cylindrical entry leverset comes in a bright brass finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications. The lever is prepared for any small format interchangeable core installation for the entry cylinder, but the cylinder itself is sold separately. It includes all necessary hardware and instructions, resulting in an easy installation process.
- •Keyed entry lever best used for security on exterior doors
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable thru-bolts to prevent lock rotation
- •Backset: 2-3/4 in., latch face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Non-handed/reversible (fits both right and left-handed doors)
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.