Zoro Homepage

Men ADA Sign with Black coloring

  • Mfr # GH-S441-BK

  • Zoro # G121841695


product price: $14.89
/ea

Key Features

Sign Background Color
Black
Depth
0.25 in
Width
8 in
Finish
Black
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S441-BK
Zoro #
G121841695
UPC #
704780183976
Country of Origin
China

Dimensions

Depth
0.25 in
Width
8 in
Height
8 in

Details

Sign Background Color
Black
Item
Access Signs
Finish
Black

Description

Our ADA Door Sign varieties include 5/8 in. raised white lettering with either a black or blue color in a 8 in. by 8 in. pictogram. We have an ADA door sign to indicate an e xit door, the men's restroom, the women's restroom, wheelchair handicap accessible, and handicap accessible restrooms. These ADA signs also come with braille lettering at the bottom of the sign.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.