Shop TRANS ATLANTIC CO.
See all product information
Create Account
SVB Series Standard-Duty Commercial Cylindrical Knob with IC Core, Grade 2 Entry in Stainless Steel
- Mfr # DL-SVB53IC-US32D
- Zoro # G508621643
product price:
$
37.29
/ea
Key Features
Lockset Finish
Stainless Steel
Keyway Type
C
Color
Silver
Includes
Hardware;Installation Instructions
Style
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-SVB53IC-US32D
- Zoro #
- G508621643
- UPC #
- 704780187059
- Country of Origin
- China
- Lockset Finish
- Stainless Steel
- Keyway Type
- C
- Color
- Silver
- Includes
- Hardware;Installation Instructions
- Style
- Classic
- Features
- Easy Installation
- Grade
- ANSI Grade 2 (Better)
- Item
- Specialty Door Knobs
Description
The Trans Atlantic (Taco) SVB Series Stainless Steel Standard Duty Commercial Cylindrical Entry Door Knob is designed for use on all Grade 2 Commercial and Residential door applications. Featuring a non-handed/reversible knob made of stainless steel, this lockset was designed with durability in mind. Choose between the Passage, Privacy, Entry, Classroom, Storeroom or Dummy function in either our Stainless Steel or Bright Brass finish to complete any home project.
- •Ideal for entry doors in which locking function is required
- •ANSI A156.2 Grade 2 Certified
- •Non-handed/reversible - fits doors 1-3/4" to 2" thick
- •Backset: 2-3/4 in.
- •Stainless steel latch: 1/2 in. projection
- •2-1/8 in. bore hole retrofits all cylindrical locksets
- •Strike: ANSI 1-1/4 x 4-7/8 in.
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •Cylinder: Schlage "C" keyway
- •Keying: 2 six pin nickel plated keys
- •1 year mechanical and finish Warranty
- •Stainless steel finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.