Tri-Packed Adjustable Streamline Commercial Full Cover Grade 1 Door Closer in Black - Sizes 2-6
- Mfr # DC-70BC-BK
- Zoro # G323390724
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
5 in
Finish
Black
Width
13 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-70BC-BK
- Zoro #
- G323390724
- UPC #
- 704780208051
- Country of Origin
- Korea, Republic of
- Material
- Aluminum
- Finish
- Black
- Color
- Black
- Item
- Door Closer
Dimensions
- Height
- 5 in
- Width
- 13 in
- Length
- 13 in
Description
The Trans-Atlantic DC70 series closers shall be provided with non-critical hex-key adjustment to independently regulate the sweep, latch and back check. Closers shall be non-handed with full cover and projection of 2-1/2 in. from the surface of the door. Closer shall have full spring adjustment from size 2 to size 6. The closer shall be preadjusted at the factory to size 3 for DC70.
Restrictions
This item has been restricted from sale in the following states:
CA
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.