
VR531 Series Black Grade 1-Commercial 36 in. Surface Vertical Rod Panic Exit Device
Mfr # ED-VR531-BK
Zoro # G121841817
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Function
Exit Only
Door Handing
Universal
Color
Black
Overall Length
36 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-VR531-BK
Zoro #
G121841817
UPC #
704780213031
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
36 in
Height
6 in
Width
36 in
Depth
2.5 in
Details
Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Color
Black
Finish
Black
Material
Steel
Description
The Trans-Atlantic VR531 series "Vertical Rod" exit device is suitable for commercial and industrial applications where heavy-duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 36 in. wide and 84 in. in height where a 12 in. extension is available for purchase for taller doors. It blends the utility of a vertical rod application with the appearance of a modern style panic device. It comes with a top and a bottom latch. However, the exterior lever is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic, Black and Stainless-Steel finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.