
VR531 Series Black Grade 1-Commercial 48 in. Fire Rated Surface Vertical Rod Panic Exit Device
Mfr # ED-FVR531XL-BK
Zoro # G821841926
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Universal
Function
Exit Only
Depth
2.5 in
Height
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-FVR531XL-BK
Zoro #
G821841926
UPC #
704780213086
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.5 in
Height
6 in
Width
48 in
Overall Length
48 in
Details
Door Handing
Universal
Function
Exit Only
Material
Steel
Item
Exit Devices
Finish
Black
Color
Black
Description
The Trans-Atlantic VR531 series fire rated "Vertical Rod" exit device is suitable for commercial and industrial applications where heavy-duty usage is anticipated such as office buildings, retail spaces and hotels. Moreover, it fits with doors up to 48 in. wide and 84 in. in height where a 12 in. extension is available for purchase for taller doors. It blends the utility of a vertical rod application with the appearance of a modern style panic device. It comes with a top and a bottom latch. However, the exterior lever is sold separately. These series meet the performance standards of Grade 1 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Black finishes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.